Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ammonia (IIAR) Pipe Markers, Legend: ES/VAP/LOW/Ammonia, B-946 Self-Sticking Vinyl

Catalog No. 19110547 Shop All Brady Corporation Products
Change view
Click to view available options
Description:
Style 4
Style I
Style IHV
Diameter (Metric):
203.2 mm
25.4 to 63.5 mm
76.2 to 127 mm
Height (Metric) Character:
19.05 mm
50.8 mm
88.9 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Diameter (Metric) Height (Metric) Character
19-110-547 Style I 76.2 to 127 mm 50.8 mm
19-110-567 Style 4 25.4 to 63.5 mm 19.05 mm
19-110-587 Style IHV 203.2 mm 88.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-110-547 Supplier Brady™ Supplier No. 90403
Add to Cart
Add to Cart

For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.

  • Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
  • Made of B-946 Self sticking pressure sensitive vinyl
  • Available in three different style codes

Specifications

Description Style I
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Blue, Green, Yellow
Format Die-cut
Material Pressure-sensitive Vinyl (B-946)
Product Type Ammonia (IIAR) Pipe Marker
Display Text IIAR Abbreviation: ES; Legend: Ammonia; Physical State: VAP; Pressure Level: LOW
For Use With (Application) Pipe and Valve marking
Size (English) 14 x 2.25 in. (W x H)
Height (English) Character 2 in.
Height (Metric) Character 50.8 mm
Diameter (English) 3 to 5 in.
Diameter (Metric) 76.2 to 127 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.