Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: LIQ/HIGH/Ammonia, B-946 Self-Sticking Vinyl
Shop All Brady Corporation ProductsDescription
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in different style codes
Specifications
Specifications
| Description | Style I |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Orange, Red, Yellow |
| Format | Die-cut |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Ammonia (IIAR) Pipe Marker |
| Display Text | IIAR Abbreviation: BLANK; Legend: Ammonia; Physical State: LIQ; Pressure Level: HIGH |
| For Use With (Application) | Pipe and Valve marking |
| Size (English) | 14 x 2.25 in. (W x H) |
| Height (English) Character | 2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.