Learn More
Description
- Arrow Tapes to indicate flow direction
- Made of B-946 Self-Sticking Vinyl
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Green |
| Format | Label |
| Material | Vinyl (B-946) |
| Product Type | Ammonia (IIAR) Pipe Marker |
| Sterility | Non-sterile |
| Display Text | Legend: LOW |
| Size (English) | 90 ft. x 4 in. |
| Size (Metric) | W x H: 101.6 mm x 27.43m |
| Thickness (English) | 0.004 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.