Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ammonia (IIAR) Tapes, Legend: VAP

Catalog No. 19110450 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
Legend: VAP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19-110-450 Legend: VAP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-110-450 Supplier Brady™ Supplier No. 55365
  • $176.00
    $137.65 / Each of 1

    Save $38.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To indicate flow direction and secure IIAR pipe markers. Brady Ammonia (IIAR) Tape is made from B-946 indoor/outdoor self-sticking vinyl material.

  • Arrow Tapes to indicate flow direction
  • Made of B-946 Self-Sticking Vinyl

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Blue
Material Vinyl (B-946)
Product Type Ammonia (IIAR) Pipe Marker
Display Text Legend: VAP
Size (English) 90 ft. x 4 in.
Size (Metric) W x H: 101.6 mm x 27.43m
Thickness (English) 0.004 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.