Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ammonia Solution 25%, For LC-MS LiChropur™, MilliporeSigma™

Catalog No. 01100265 Shop All MilliporeSigma Products
Change view
Click to view available options
Ammonia Solution 25%, For LC-MS LiChropur™, MilliporeSigma™
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-100-265 Ammonia Solution 25%, For LC-MS LiChropur™, MilliporeSigma™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-100-265 Supplier MilliporeSigma Supplier No. 5.33003.0050
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemical Identifiers

Synonym Ammonium hydroxide solution, Ammonia water

Specifications

Boiling Point 37.7°C at 1013 hPa
Melting Point -57.5°C
Quantity 50 mL
Packaging Glass bottle
Vapor Pressure 483 hPa at 20 °C
Density 0.903 g/cm3 at 20 °C
Recommended Storage Store at 2 to 30 °C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.