Learn More
CHEMetrics™ by AquaPhoenix Ammonia Water Quality Visual Test Kit, 0 to 4 and 0 to 80 ppm

Description
- The K-1420 Ammonia Test Kit comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): refill, comparator, stabilizer solution, catalyzer solution, activator solution, 25 mL sample cup, 3 mL syringe, and instructions.
- This kit can be used to determine free ammonia concentration in the presence of monochloramine.
Specifications
Specifications
| Analytes | Ammonia |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 4 and 0 to 80 ppm |
| Test Method | HBA |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.