Learn More
CHEMetrics™ by AquaPhoenix Ammonia Water Quality Visual Test Kit, 125 to 1250 ppm

Description
- The K-1520B Ammonia HR CHEMets™ Test Kit (125-1250 ppm) comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): 30 HR CHEMets™ ampoules, a color comparator, fixed volume pipet, 25 mL sample cup, and instructions.
- This kit is applicable for wastewater, environmental, aquaculture or any application where high concentrations of ammonia may be found in water.
Specifications
Specifications
| Analytes | Ammonia |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 125 to 1250 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.