Learn More
CHEMetrics™ by AquaPhoenix Ammonia Water Quality Visual Test Kit, 5 to 50 ppm

Description
- The K-1520D Ammonia HR CHEMets™ Test Kit (5-50 ppm) comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): 30 HR CHEMets™ ampoules, a color comparator, syringe, 25 mL sample cup, ammonia stabilizer solution, and instructions.
- This kit is applicable for wastewater, environmental, aquaculture or any application where high concentrations of ammonia may be found in water.
Specifications
Specifications
| Analytes | Ammonia |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 5 to 50 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.