Learn More
CHEMetrics™ by AquaPhoenix Ammonia Water Quality Visual Test Kit, HBA

Description
- The K-1430D Ammonia HR CHEMets™ Test Kit (HBA) comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): 30 HR CHEMets™ ampoules, a color comparator, syringe, MiniPet™, stabilizer solution, catalyzer solution, activator solution, pipettor tips pack, 25 mL sample cup, and instructions.
Specifications
Specifications
| Analytes | Ammonia |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 2000 and 0 to 10,000 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.