Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ammonium Chloride, 1.15 g/L, pH 7.20, for BOD, Ricca Chemical
SDP

Catalog No. 62316 Shop All Ricca Chemical Company Products
Change view
Click to view available options
Quantity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
623-16 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 623-16 Supplier Ricca Chemical Company Supplier No. 62316
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For BOD Testing

Specifications

Color Clear colorless
Concentration 1.15 g/L
pH Range 7.2
Volume (Metric) 500 mL
Format Liquid
Packaging Natural Poly Bottle
Quantity 500 mL
Type Ammonium Chloride
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.