Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Gas Sensitive Electrode Membrane Kit: Ammonia

Catalog No. 01913218 Shop All METTLER TOLEDO Products
Change view
Click to view available options
pH Range:
>11
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range
01-913-218 >11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-913-218 Supplier Mettler Toledo™ Supplier No. 51340013
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Membrane, electrolyte solution, an identification ring (ID ring) and an adapter sleeve which will fit any Mettler Toledo titration stand

Quick and easy determination of concentration and activity of ammonia.

  • Shaft: PPS
  • Measuring Range: 5 x 10-2 to 10-6 mol/L
  • Temperature Range: 0° to 50°C
  • Optimal pH Range: >11
  • Interferences: Volatile bases
TRUSTED_SUSTAINABILITY

Specifications

Product Type Ammonia Gas Sensitive Electrode Membrane Kit
Temperature (Metric) Operating 0°C to 50°C
For Use With (Application) Ingold Ammonium ISE with 3 Membranes
Material Membrane: Unknown
pH Range >11
Concentration Measurement Range 5 x 10-2 to 10-6 mol/L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.