Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

POLTEX AMOS Benchtop Stand, 10 x 18 in. (Bump, 10 x 18 in. Plate INST with Tape)
SDP

Catalog No. 12223014
Change view
Click to view available options
Autoclavable:
Not Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
12-223-014 Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-223-014 Supplier POLTEX Supplier No. AMOS1018STD
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Poltex powder coated steel AMOS freestanding plate allows any surface to accept magnet mounted organizational products.

  • Free-standing powder coated steel plate for Poltex AMOS (Adaptive Magnetic Organization System).
  • Mount/place plate inside of BSC, tissue culture hood, wall, or any other area lacking metal surface that will accept magnets
  • Choose any of the Poltex magnet mounted products to attach to the AMOS plate.
  • See image for dimensions.
  • Made in the USA

Specifications

Product Type Organizer
Size 8.26 x 10.20 x 18.25 in.
No. of Shelves None
Total Positions 1
Style Freestanding, Flat Face
For Use With (Equipment) Magnet Mount Organizational Bins and Holders
Includes Benchtop Stand, Tape, Bumpons
Mounting Type Stand
No. of Doors None
For Use With (Application) Magnetic Surface For Magnet Mount Items
Color Silver
Autoclavable Not Autoclavable
Dimensions (D x W x H) 8.26 x 10.20 x 18.25 in.
Material Powder-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.