Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

POLTEX AMOS Plate, 10 x 12 in., Silver
SDP

Catalog No. 12223019
Change view
Click to view available options
Mounting Type:
High Bond Tape
Screws
Velcro
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Type
12-223-019 Screws
12-223-017 High Bond Tape
12-223-018 Velcro
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-223-019 Supplier POLTEX Supplier No. AMOS1012W
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Poltex powder coated steel AMOS plate allows any surface to accept magnet mounted organizational products.

  • Powder coated steel mounting plate for Poltex AMOS (Adaptive Magnetic Organization System).
  • Mount plate to inside of BSC, tissue culture hood, wall, or any other area lacking metal surface that will accept magnets.
  • Choose any of the Poltex magnet mounted products to attach to the AMOS plate.
  • Mounting materials included, choose between tape, velcro, or screws.
  • See image for dimensions.
  • Made in the USA.

Specifications

Product Type Organizer
No. of Shelves None
Size 12 x 10 in.
No. of Doors None
For Use With (Equipment) Magnet Mount Organizational Bins and Holders
Includes Screws for Mounting
Mounting Type Screws
For Use With (Application) Magnetic Surface For Magnet Mount Items
Color Silver
Total Positions 1
Autoclavable Not Autoclavable
Dimensions (D x W x H) 0.5 x 12 x 10 in.
Style Flat
Material Powder-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.