Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampac™ FoilPAK Pouches

Catalog No. 0181272
Change view
Click to view available options
Thickness (English):
4.50 mil
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (English)
01-812-72 4.50 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-812-72 Supplier Ampac™ Supplier No. KSP1501MB
Add to Cart
Add to Cart
This item is not returnable. View return policy

Retortable pouch that withstands autoclaving, boiling, and freezing

  • Three-side-seal barrier pouch
  • White tri-laminate 4.5 mil foil and polyester with tear notches
  • Heat sealable at 330°F

Specifications

Color White
Material Tri-laminate Foil Barrier Polyester
Temperature Range (English) 330°F
Thickness (English) 4.50 mil
Length (English) 8 in.
Width (English) 5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.