Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ampac™ Flexibles KeepSafe™ White/Silver Polymailer Bags
Description
- Coextruded tri-layer LLDPE film
- Anti-static release liner
- Up to 30% recycled content
- Available in various sizes
Warranty and Services
2-year shelf life
Specifications
Specifications
| Quantity | 500/Cs. |
| Applications | Shipping Package |
| Color | White/Silver |
| Size | 2 in. lip |
| Type | Poly Mailer Bag |
| Wall Thickness (English) | 2.5 mil |
| Weight (English) | 18 lb./cs. |
| Dimensions (L x W) | 13 x 10 in. |
| Material | Tri-layer LLDPE Film |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?