Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Adjustable Wrenches
SDP

Catalog No. 19166469 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
6 in.
10 in.
12 in.
15 in.
Length (English) Opening:
0.94 in.
1.29 in.
1.49 in.
1.69 in.
Weight (English):
0.22 lb.
0.69 lb.
1.25 lb.
2.81 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (English) Opening Weight (English)
19-166-469 6 in. 0.94 in. 0.22 lb.
19-166-472 12 in. 1.49 in. 1.25 lb.
19-166-471 10 in. 1.29 in. 0.69 lb.
19-166-473 15 in. 1.69 in. 2.81 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-166-469 Supplier Ampco Safety Tools Supplier No. W70
Add to Cart
Add to Cart

Jaw openings up to 43mm

  • Non-sparking
  • Non-magnetic
  • Corrosion-resistant
  • Adjustable

Specifications

Handle Type I-Beam
Product Type Jaw Opening Adjustable end wrench
Head Style 15°
Length (English) 6 in.
Length (Metric) 15 cm
Material Aluminum Bronze
Length (English) Opening 0.94 in.
Weight (English) 0.22 lb.
Weight (Metric) 0.09 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.