Learn More
Description
Includes
Wrench sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, and 7/8 in. (one each size)
- Non-sparking
- Non-magnetic
- Corrosion-resistant
- Weight: 1.12kg (2.46 lb.)
- Case color: Blue
Specifications
Specifications
| Product Type | Hex-key Wrench |
| Length (English) | 13 in. |
| Length (Metric) | 330 mm |
| Material | Aluminum Bronze |
| Includes | 0.37, 0.43, 0.5, 0.56, 0.62, 0.75 and 0.87 in. Combination wrench, roll up case with velcro fastener |
| Weight (English) | 2.46 lb. |
| Weight (Metric) | 1.11 kg |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
