Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Crow Bars
SDP

Catalog No. 19166464 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
18 in.
24 in.
30 in.
36 in.
Weight (English):
1.92 lb.
3.78 lb.
6 lb.
7.24 lb.
Width (English):
0.62 in.
0.75 in.
0.87 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English) Width (English)
19-166-464 18 in. 1.92 lb. 0.62 in.
19-166-465 24 in. 3.78 lb. 0.75 in.
19-166-466 30 in. 6 lb. 0.87 in.
19-166-467 36 in. 7.24 lb. 0.87 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-166-464 Supplier Ampco Safety Tools Supplier No. W29
Add to Cart
Add to Cart

Quality, corrosion-resistant crow bars for a safe workplace

  • Non-sparking
  • Non-magnetic

Specifications

Product Type Crow Bar
Blade Material Aluminum Bronze
Length (English) 18 in.
Length (Metric) 45.72 cm
Material Aluminum Bronze
Dimensions (L x W) 18 x 0.62 in. (45.72 x 1.6 cm)
For Use With (Application) Non-sparking, non-magnetic, corrosion-resistant applications
Weight (English) 1.92 lb.
Weight (Metric) 0.87 kg
Width (English) 0.62 in.
Width (Metric) 1.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.