Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Hex Key Kit
SDP

Catalog No. 19166438 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (Metric):
4.44 to 11.43 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-166-438 4.44 to 11.43 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-166-438 Supplier Ampco Safety Tools Supplier No. M42
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-sparking, non-magnetic, and corrosion-resistant hex key set in a roll-up case.

Specifications

Product Type L-shaped
Length (English) 1.75 to 4.5 in.
Length (Metric) 4.44 to 11.43 cm
Material Beryllium Copper
Includes 0.06, 0.78, 0.09, 0.12, 0.15, 0.18, 0.21, 0.25, 0.31 and 0.37 in. Allen keys, roll up case with velcro fastener
Tip Style Hex
Weight (English) 0.66 lb.
Weight (Metric) 0.29 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.