Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Needle Nose Pliers
SDP

Catalog No. 19166443 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-166-443 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-166-443 Supplier Ampco Safety Tools Supplier No. P326
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quality needle nose pliers for a safe workplace

  • Non-sparking
  • Non-magnetic
  • Corrosion-resistant
  • Equipped with side cutter and grips
  • Length of 180mm (7 in.)

Specifications

Length (English) 7 in.
Length (Metric) 17.78 cm
Material Aluminum Bronze
Jaw Type Straight
Tip Style Needle Nose
Weight (English) 0.33 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.