Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Sledgehammers
SDP

Catalog No. 19166431 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Weight (English):
7 lb.
7.5 lb.
11 lb.
15.88 lb.
19.12 lb.
Weight (English) Head:
5 lb.
7.7 lb.
10 lb.
15 lb.
18 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Weight (English) Head
19-166-431 19.12 lb. 18 lb.
19-166-427 7 lb. 5 lb.
19-166-428 7.5 lb. 7.7 lb.
19-166-429 11 lb. 10 lb.
19-166-430 15.88 lb. 15 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-166-431 Supplier Ampco Safety Tools Supplier No. H74FG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quality sledgehammers for a safe workplace

  • Non-sparking
  • Non-magnetic
  • Corrosion-resistant
  • Fiberglass handle
  • All hammers 840mm L (33 in.)

Specifications

Product Type Double-faced Sledgehammer
Handle Material Fiberglass
Length (English) 33 in.
Length (Metric) 84 cm
Material Aluminum Bronze
Weight (English) 19.12 lb.
Weight (English) Head 18 lb.
Weight (Metric) 86.72 kg
Weight (Metric) Head 8 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.