Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Socket Wrenches
SDP

Catalog No. p-3667873 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
No. per Pack:
10 Piece Set
21 Piece Set
Catalog No. No. per Pack
19-166-481 21 Piece Set
19-166-482 10 Piece Set
2 options

Catalog No. 19-166-481

Supplier: Ampco Safety Tools W260

Only null left
Add to Cart
Add to Cart

Specifications

Product Type Square Drive Socket Wrench
Drive Size 0.5 in.
Material Aluminum Bronze
Includes 0.31 to 1.25 in. (7) Sockets, ratchet, sliding bar, extension bar, hinged handle and case
No. per Pack 21 Piece Set
Weight (English) 13.3 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.