Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Square Point Shovels
SDP

Catalog No. 19166451 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Color:
Bronze/yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-166-451 Bronze/yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-166-451 Supplier Ampco Safety Tools Supplier No. S82FG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Shovel
Handle Type Straight
Handle Material Fiberglass
Head Style Square Point
Length (English) 58 in.
Length (Metric) 147.5 cm
Material Aluminum Bronze
Color Bronze/yellow
For Use With (Application) Plowing through dirt and debris
Length (English) Head 11 in.
Length (Metric) Head 28 cm
Weight (English) 5.8 lb.
Weight (Metric) 2.63 kg
Width (English) Head 9 in.
Width (Metric) Head 23 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.