Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Ampere's Law Demonstration Kit
SCI_ED

Catalog No. S38990 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S38990 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38990 Supplier GSC Supplier No. AMPDEMO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

6 small compasses, 1 large compass

GSC Ampere's Law Demonstration Kit consists of a heavy brass wire attached to a transparent plastic base

To demonstrate Ampere's rule using this apparatus, arrange the compasses around the wire, attach the wire to a power supply (not included), and turn it on. The electrical current will cause the compass needles to change directions.

Specifications

Includes 7 compasses
Height (Metric) 18.2 cm
Quantity 1
Weight (Metric) 163 g
Length (Metric) 16.7 cm
Dimensions (L x W x H) 20 x 16.7 x 18.2cm
Product Type Physics Electricity
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.