Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AMPG Caliper Depth Attachment, 4 to 6 in Calipers, Steel, Black Oxide

Catalog No. 5000533542
Encompass

This depth attachment is designed for use with 4 to 6 inch calipers. Constructed from steel with a black oxide coating, it provides an overall length of 3 inches and a slot width of 0.62 inches.

  • Accessory type: depth attachment
  • For use with 4 to 6 inch calipers
  • Material: steel
  • Overall length: 3 in
  • Slot width: 0.62 in
  • Number of pieces: 1
  • Coating/finish: black oxide

Catalog No. 50-005-33542 Supplier MSC Supplier No. 00208611
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This depth attachment is designed for use with 4 to 6 inch calipers. Constructed from steel with a black oxide coating, it provides an overall length of 3 inches and a slot width of 0.62 inches.

  • Accessory type: depth attachment
  • For use with 4 to 6 inch calipers
  • Material: steel
  • Overall length: 3 in
  • Slot width: 0.62 in
  • Number of pieces: 1
  • Coating/finish: black oxide

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.