Learn More
Ampicillin Trihydrate, USP Grade, G-Biosciences

Description
Ampicillin sodium targets non-extended spectrum Beta-lactamase bacteria including Staphylococcus and Streptococcus species and medically important enteric pathogens such as Shigella and Salmonella. Resistance to ampicillin is routinely utilized as a selectable marker to confirm successful cell transformation.
Specifications
Specifications
| Type | α-Carboxybenzyl Penicillin Disodium Salt |
| Physical Form | Powder |
| Sterility | Non-sterile |
| Color | White |
| Quantity | 100 g |
| Percent Purity | 98% |
| Grade | USP |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.