Learn More
Description
- Sterility and Cleanliness for Reliable Results: Ensure the integrity of your experiments and the reliability of your data. AmpliPur™ Expert Tips, sterile version, are certified with a Sterility Assurance Level (SAL) of 10−6 and are free from Human DNA/RNA and DNase/RNase. Ideal for microbiology, molecular biology, biomedicine, cell culture, and biobanking, they provide the high level of cleanliness and sterility required for your most critical applications.
- Sustainable Design for a Greener Future: AmpliPur™ Expert Tips and their packaging are made from 94% recyclable materials, supporting your commitment to sustainability while reducing environmental impact.Their eco-friendly design ensures that your work not only meets the highest scientific standards but also contributes to a more sustainable future.
- Excellent Fit With Added Convenience: AmpliPur™ Expert Tips, sterile version, are designed to fit most common pipettes found in the laboratory (ISO 8655 compliant).The AmpliPur Expert Tips can address the needs of advanced biological workflows.
Specifications
Specifications
| Volume (Metric) | 10 to 200 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Yellow |
| Autoclavable | Not Autoclavable |
| Format | Rack, 10 x 96 |
| Tip Style | Standard |
| Product Type | Pipette Tips |
| Color Code | Yellow |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.