Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Amplitude™ Standard Weight Heatseal Knit Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19038735 Shop All Contec Inc. Products
Change view
Click to view available options
Packaging Quantity:
150 Ea./Bag, 10 Bags/Cs. (Bulk)
300/Bag, 5 Bags/Cs. (Bulk)
75 Wipes/Bag, 16 Bags/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-038-735 75 Wipes/Bag, 16 Bags/Cs.
19-130-5950 300/Bag, 5 Bags/Cs. (Bulk)
19-033-455 150 Ea./Bag, 10 Bags/Cs. (Bulk)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-038-735 Supplier Contec™ Supplier No. AMVS0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clean surfaces effectively without scratching. Contec™ Amplitude™ Standard Weight Heatseal Knit Wipes are made with fabric knitted from filament polyester for a soft, textured surface.

  • Soft, textured wipe surface for effective cleaning without scratching
  • Laser cut, which seals the fibers at edges
  • Made with fabric knitted from filament polyester
  • Packaged in an ISO Class 4 cleanroom to further reduce contamination

Specifications

Product Type Heatseal Wipe
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester
Edges Laser cut
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity 75 Wipes/Bag, 16 Bags/Cs.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.