Learn More
Amsino AMSure™ Flat Top Piston Syringe
Description
- Precision crafted O-ring plunger ensures a positive seal
- Visible dosing marks designed for ease of use
- Latex Free, DEHP Free, and BPA Free
- Includes syringe luer tip adapter and protector cap
- Available in sterile or non-sterile packaging
Specifications
Specifications
| Material | Polypropylene |
| Color | Clear |
| Needle Gauge | No Needle Included |
| Includes | Re-sealable Pole Bag |
| Latex Free | Yes |
| Product Type | Piston Syringe |
| Quantity | 30/Cs. |
| Volume (Metric) | 60 mL |
| Needle Point Style | Flat Top |
| Connection Type | Luer Tip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.