Learn More
Description
Mitsubishi™ AnaeroPack 0.4L Rectangular Jar is an anaerobic jar with easy-close lid.
Holds two standard plates or one MIC test plate
Specifications
Specifications
| Type | AnaeroPack Rectangular Jar |
| Format | Complete Box |
| Product Line | Thermo Scientific Mitsubishi |
| Quantity | 1 Ea. |
| Volume (Metric) | 0.4 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.