Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Analog Heavy Duty Shaker
SCI_ED

Catalog No. S72070 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
19 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S72070 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72070 Supplier OHAUS™ Supplier No. 30391307/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS Analog Heavy Duty Shakers are designed to handle a range of applications. Built-in tray and non-slip rubber mat included with all models.

  • Microprocessor controlled
  • Continuous or timed operation
  • Speed ramping feature and spill resistant design
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 16 kg
Speed Range 25 to 500 rpm
Electrical Requirements 110 V
Voltage 120 V
Product Type Heavy Duty Shaker
Load Bearing Capacity (English) 35 lb.
Height (Metric) 14.9 cm
Length (English) Platform 13 in.
Length (Metric) 41.3 cm
Length (Metric) Platform 33 cm
Width (Metric) 35.5 cm
Width (Metric) Platform 27.9 cm
Controller Type Analog
Model SHHD1619AL
Includes Non-skid rubber mat, 3 wire cord and plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.