Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Analog Orbital Shaker

Catalog No. 021061014 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
15 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
02-106-1014 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-106-1014 Supplier OHAUS™ Supplier No. 30391891

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

OHAUS™ Analog Orbital Shaker is an economical shaker designed for educational labs or basic shaking applications

  • Low-profile design takes up less space and easily fits into most fume hoods and incubators
  • Cast-aluminum base offers durability and added stability
  • Variable-speed microprocessor control provides consistent uniform shaking action
TRUSTED_SUSTAINABILITY

Specifications

Orbit 15 mm
Speed Range 40 to 300 rpm
Electrical Requirements 120 V
Temperature Range (Metric) 0°C to 40°C
Wattage 25 W
Amperage 5 A
Product Type Orbital Shaker
Certifications/Compliance CE
Plug Type US Plug
Temperature Range (English) 32°F to 104°F
Frequency 50/60 Hz
Material Aluminum
Height (English) 4 in.
Height (Metric) 10.2 cm
Length (English) 17 in.
Length (Metric) 43.2 cm
Width (Metric) 27.9 cm
Shipping Weight (English) 25 lb.
Shipping Weight (Metric) 11.4 kg
Controller Type Variable Speed Microprocessor
Model SHLD0415AL
Display LED
Includes Detachable 3-Wire Cord/Plug (92 in.), Non-Skid Rubber Mat
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.