Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Analog Output
SDP

Catalog No. p-200104332 Shop All BINDER Inc. Products
Change view
Click to view available options
For Use With (Equipment):
KB 65/130/260/470/720/1060
KB PRO 130/260/470
KB PRO Series
KBF Series
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
50-287-5601 KB 65/130/260/470/720/1060
50-287-5723 KB PRO Series
50-287-5610 KB PRO 130/260/470
50-287-5721 KBF Series
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 50-287-5601 Supplier BINDER™ Supplier No. 80122371
Only null left
Add to Cart
Add to Cart

Non-adjustable analog output

  • Analog output
  • Not adjustable
  • For temperature values or temperature and humidity values
  • 4 to 20 mA

Specifications

For Use With (Equipment) KB 65/130/260/470/720/1060
Material Copper
Type Analog Output
Features For Temperature Values
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.