Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Analog Vortex Mixer
SCI_ED

Catalog No. s35935 Shop All Fisherbrand Products
Change view
Click to view available options
Orbit:
4.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S3-593-5 4.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S3-593-5
Add to Cart
Add to Cart

Includes

Includes both cup head and 3 in. head with cover. 72 inch (183cm), 3-wire cord and plug.

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

  • Used for flasks, beakers, tubes and microwell plates
  • Touch mode mixer with three-way power switch
  • Orbit: 4.9mm
  • Speed knob: Variable 1 to 10 dial marks
  • Variable speed: 300 to 3200rpm
  • L x W x H: 20.2 x 12.1 x 12.7cm (8 x 4.75 x 5in.)
  • Maximum speed will vary depending on accessory used
  • 5 year warranty

Certifications

TUV Certified

Warranty and Services

5 year

TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 300 to 3200 rpm
Electrical Requirements 120 V, 1.2 A, 135 W
Voltage 120 V
Wattage 135 W
Amperage 1.2 A
Product Type Vortex Mixer
Plug Type US Plug
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 7.97 in.
Length (Metric) 20.2 cm
Width (English) 4.75 in.
Width (Metric) 12.1 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 4.5 kg
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Controller Type Analog
Includes Includes both cup head and 3 in. head with cover. Units are supplied with a 72in. (183cm), 3-wire cord and plug
Warranty and Service Offering 5 year limited warranty on parts and labor.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.