Learn More
Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 3, With Calibration Certificate
Shop All METTLER TOLEDO ProductsDescription
Features
- Premium stainless steel
- State-of-the-art turning procedures, improved coatings, stronger substrates
- Electrolytic polishing ensures smooth, glossy surface
- Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
Construction
- Cylindrical knob weights and sheet weights; made of steel
- Two-piece screw-knob construction for weights 1g and larger
- Density: 7.9kg/dm3
Calibration
- ISO/IEC 17025 accredited calibration laboratories
- Lab cleans and adjusts weights and documents results in a calibration certificate
Includes:
Weight, plastic box.
Specifications
Specifications
| Product Type | Two-Piece Analytical Weight With Knob |
| Certifications/Compliance | With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard |
| Classification | ASTM Class 3 |
| Material | Stainless Steel |
| Weight (Metric) | 2 g |
| Density | 7.9kg/dm3 at 20°C |
| Mass | 2 g |
| Shape | Cylindrical with Handling Knob |
| Includes | Plastic box |
| Quantity | Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.