Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 3, With Calibration Certificate

Catalog No. 01915820 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
Product Type:
Analytical Sheet Weight
Two-Piece Analytical Weight With Knob
Shape:
Cylindrical with Handling Knob
Square
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Product Type Shape
01-915-820 5 kg Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-798 1 mg Analytical Sheet Weight Square
01-915-799 2 mg Analytical Sheet Weight Square
01-915-800 5 mg Analytical Sheet Weight Square
01-915-801 10 mg Analytical Sheet Weight Square
01-915-802 20 mg Analytical Sheet Weight Square
01-915-803 50 mg Analytical Sheet Weight Square
01-915-804 100 mg Analytical Sheet Weight Square
01-915-805 200 mg Analytical Sheet Weight Square
01-915-806 500 mg Analytical Sheet Weight Square
01-915-807 1 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-808 2 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-809 5 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-810 10 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-811 20 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-812 50 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-814 100 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-816 200 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-817 500 g Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-818 1 kg Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
01-915-819 2 kg Two-Piece Analytical Weight With Knob Cylindrical with Handling Knob
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 01-915-820 Supplier Mettler Toledo™ Supplier No. 11123581
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Low magnetic permeability and high corrosion resistance for reliable stable values. Supplied with a calibration certificate.

Features

  • Premium stainless steel
  • State-of-the-art turning procedures, improved coatings, stronger substrates
  • Electrolytic polishing ensures smooth, glossy surface
  • Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards

Construction

  • Cylindrical knob weights and sheet weights; made of steel
  • Two-piece screw-knob construction for weights 1g and larger
  • Density: 7.9kg/dm3

Calibration

  • ISO/IEC 17025 accredited calibration laboratories
  • Lab cleans and adjusts weights and documents results in a calibration certificate

Includes:
Weight, plastic box.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Two-Piece Analytical Weight With Knob
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification ASTM Class 3
Material Stainless Steel
Weight (Metric) 5 kg
Density 7.9kg/dm3 at 20°C
Mass 5 kg
Shape Cylindrical with Handling Knob
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.