Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Analytical Membrane Bands
GREENER_CHOICE

Catalog No. 01815563 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Black
White
Pore Size:
0.2 μm
0.45 μm
0.8 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Pore Size
01-815-563 White 0.8 μm
01-815-564 White 0.2 μm
01-815-561 White 0.45 μm
01-815-565 Black 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-815-563 Supplier Thermo Scientific™ Supplier No. DS06000108
  • $362.00
    $289.65 / Case of 600

    Save $72.35

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific Analytical Membrane Bands are perfect for both microbial QA and QC applications where membrane dispensers are used. Product is compatible with most common dispensers on the market, giving additional flexibility and security of supply from the leading lab and life sciences supplier.

Thermo Scientific™ Analytical Membrane Bands are perfect for microbial QA/QC applications where membrane dispensers are used. Compatible with most common dispensers on the market, including MilliporeSigma™ and Sartorius™, giving added flexibility and security of supply. Boxes feature two marked orientations and tear-away perforations with a thumb-tab for quick and easy loading. Bands are numbered to indicate how many membranes remain to be dispensed. Membranes are gridded to improve accuracy and save time. Product has been validated to the highest standards.

Thermo Scientific™ Analytical Membrane Bands are perfect for both microbial quality assurance (QA) and quality control (QC) applications where membrane dispensers are used.

  • Product is compatible with most common dispenser platforms on the market, including MilliporeSigma™ and Sartorius™, giving additional flexibility and security of supply from the leading lab and life sciences supplier.
  • 47mm disks. Mixed cellulose esters (MCE). Available in both white and black.
  • Each case of pre-sterilized Analytical Membrane Bands contains four boxes of 150 membranes per pack (600/case total).
  • Boxes feature two marked orientations and tear-away perforations with a thumb-tab for quick and easy loading.
  • Bands are numbered to indicate how many membranes remain to be dispensed.
  • Membranes are gridded to improve accuracy and save time.
  • Product has been validated to the highest standards, including ISO 7704 and ASTM F838.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material (Membrane) MCE
Pore Size 0.8 μm
Quantity 600/Cs
Diameter (Metric) Disc 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.