Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Used in extremely stable environments
- Two-piece construction with adjusting cavity
- Supplied in a precision-fit, high quality polycarbonate case
Specifications
Specifications
| Product Type | One-Piece |
| Certifications/Compliance | No Certificate |
| Classification | UltraClass |
| Material | Stainless Steel |
| Case Material | Polycarbonate |
| Weight (Metric) | 300 mg |
| Density | 7.95 g/cm3 at 20°C |
| Tolerance | 0.005 mg |
| Length (Metric) | 5.08 cm |
| Height (Metric) Case | 6.35 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?