Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Anatomical Chart Series - The Kidney Laminated Poster
SCI_ED

Catalog No. s96928 Shop All Anatomical Chart Company Products
Change view
Click to view available options
Material:
Laminated Paper
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S96928 Laminated Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96928 Supplier Anatomical Chart Company Supplier No. 9781587791710
Only null left
Add to Cart
Add to Cart

Shows kidney and surrounding organs, veins and arteries.

  • Illustrates sectioned left kidney and provides a close-up view of pattern of parenchyma of kidney
  • Shows nephron, renal corpuscle (including fine structure) and histology of juxtaglomerular apparatus

Order Info

Size: 20W x 26 in.H.

Specifications

Product Type The Kidney Anatomical Poster
Height (English) 26 in.
Height (Metric) 66.04 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Includes Shows kidney and surrounding organs, veins and arteries, Illustrates sectioned left kidney and provides a close-up view of pattern of parenchyma of kidney, Shows nephron, renal corpuscle (including fine structure) and histology of juxtaglomerular apparatus, 2 eyelets for easy hanging
Subject Science
Material Laminated Paper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.