Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Anatomical Chart Series - The Liver Anatomical Chart
SCI_ED

Catalog No. s96930 Shop All Anatomical Chart Company Products
Change view
Click to view available options
Material:
Laminated Paper
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S96930 Laminated Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96930 Supplier Anatomical Chart Company Supplier No. 9781587791758
Only null left
Add to Cart
Add to Cart
  • Illustrates distribution of vessels and ducts, duct system with gallstones in common sites, and two views of liver segments: visceral view with biliary draining areas and posterior view
  • Shows portal system, liver lobule and cirrhosis

Order Info

Size: 20W x 26 in. H

Specifications

Product Type The Liver Anatomical Poster
Height (English) 26 in.
Height (Metric) 66.04 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Includes Antero-visceral view of the organ, Illustrates the distribution of vessels and ducts, Shows duct system with gallstones in common sites, Illustrates two views of liver segments: visceral view with biliary draining areas and posterior view
Subject Science
Material Laminated Paper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.