Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Anatomical Chart Series - The Nervous System
SCI_ED

Catalog No. S24203PL Shop All Anatomical Chart Company Products
Change view
Click to view available options
The Nervous System Chart
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S24203PL The Nervous System Chart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24203PL Supplier Anatomical Chart Company Supplier No. 8949PL

missing translation for 'validMainframeMsg'

Classic illustrations by Peter Bachin.

  • Illustrates nerves in the body, brain, midbrain, medulla oblongata and spinal cord
  • Shows spinal meninges, intercostal nerves and sagittal section of female pelvis

Order Info

Size: 20W x 26 in. H.

Specifications

Product Type The Nervous System Chart
Height (English) 26 in.
Height (Metric) 66.04 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Includes Illustrates nerves in the body, brain, midbrain, medulla oblongata and spinal cord, Shows spinal meninges, intercostal nerves and sagittal section of female pelvis
For Use With (Application) Doctors offices, classrooms
Subject Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.