Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Anatomy Dissecting Kit II
SDPSCI_ED

Catalog No. s06834
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S06834 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

California Proposition 65 WARNING: Cancer and Reproductive Harm

Catalog No. S06834 Supplier DR Instruments Supplier No. 68
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

California Proposition 65 WARNING: Cancer and Reproductive Harm

This Anatomy Dissecting Kit II is an ideal dissection kit for variety of specimen dissections.

Anatomy Dissecting Kit. The finest quality dissection instruments in a double-fold vinyl case. This dissecting kit contains multiple instruments including two dissecting scissors Iris and a sharp/blunt. This dissecting kit also contains three fine-quality scalpels to fulfill all possible cutting needs during dissection. Two fine-quality forceps, one medium point, and the other fine point are provided to handle all your dissection needs. Forceps are made with fine surgical stainless steel.

CONTENTS:

  • Cartilage Knife 2 inches Blade
  • Dissecting scalpel 1.5 inches screw-lock Blade
  • Narrow Blade Scalpel 1.5 inches Blade
  • Dissecting Forceps 4.5 inches with Guide Pin, Medium Points
  • Dissecting Forceps 4.5 inches with Guide Pin curved, fine Points
  • Dissecting scissors, Iris 4.5 incheS/li>
  • Dissecting scissor with one point sharp and other points blunt 5.5 inches
  • Dissecting teasing needle straight with metal chuck
  • Dissecting teasing needle angular with metal chuck
  • Dissecting Mall probe chrome 6 inches
  • Ruler 6 inches plastic with inches and centimeters markings
  • Dissecting chain and hook chrome
  • Dissecting blow Pipe 6 inches
  • Double-fold Vinyl case

Specifications

Quantity 1 Ea.
Case Material Vinyl
For Use With (Application) Ideal kit for variety of specimen dissections
Product Type Anatomy Dissecting Kit II
Includes Dissecting Scissors, Dissecting Iris Scissors, Two Dissecting Forceps, Two Teasing Needles, Cartilage Knife, Scalpel with Screw-lock Blade
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.