Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Anchor Extension

Catalog No. 17103791
Change view
Click to view available options
Werner Co. Anchor Extension
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-791 Werner Co. Anchor Extension
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-791 Supplier Werner Co. Supplier No. A113006
Only null left
Add to Cart
Add to Cart

Vinyl coated cable anchor extension. O-ring and snaphook.

Made with durable and lightweight vinyl coated galvanized cable. Features O-ring and snap hook.

Specifications

Weight (Metric) 1.09 kg
Includes O-ring, Snap Hook
Weight (English) 2.4 lb.
For Use With (Application) Fall Protection
Width (English) 3 in.
Product Type Anchor Extension
Dimensions (L x W) 72 x 3 in.
For Use With (Equipment) Anchor Connectors
Width (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.