Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ and TLS-PC Link™ Labels

Catalog No. 11877161 Shop All Brady Corporation Products
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
Finish:
Matte
Dimensions (L x W):
1 x 0.5 in.
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type Finish Dimensions (L x W) Material
11-877-161 Acrylic, Permanent Matte 1 x 0.5 in. Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-877-161 Supplier Brady™ Supplier No. PTL17449

missing translation for 'validMainframeMsg'

and TLS-PC Link™ Labels are printable labels for thermal transfer printers that can be permanent or repositionable.

  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
  • The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
  • Glossy white polyester with permanent rubber based (B483) adhesive, material is designed for high adhesion to textured metals and low surface energy plastics.

Specifications

Certifications/Compliance RoHS, Pass 2002/95/EC
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Polypropylene
Product Type Thermal Transfer Label
For Use With (Application) Barcoding, Bottles, Component ID, Dishes, Equipment ID, Flasks, General lab ID, General purpose ID, Laboratory identification
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Quantity 500/Pk.
Dimensions (L x W) 1 x 0.5 in.
Width (English) 1 in.
Height (English) 0.5 in.
Height (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.