Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- EasyTear™ patented technology means no scissors needed
- Soft and strong so it will not slip
- Controlled compression will not constrict
- Easy to apply and remove
- Available in a variety of colors and sizes
Specifications
Specifications
| Product Type | Bandage |
| Sterility | Sterile |
| Length (English) | 5 yd. |
| Length (Metric) | 4.57 m |
| Width (Metric) | 10 cm |
| Width (English) | 4 in. |
| Dimensions (L x W) | 5 yd. x 4 in. |
| For Use With (Application) | For use on traumatized skin |
| Color | Color Pack (Pink, Dark Blue, Purple, Light Blue Green, Red) |
| Adhesive | Non-slip |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?