Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andover CoFlex™ NL Kids Pack Bandages

Catalog No. 190031202 Shop All Andover Coated Products Products
Change view
Click to view available options
Dimensions (L x W):
5 yd. x 2 in.
5 yd. x 3 in.
5 yd. x 4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-003-1202 5 yd. x 4 in.
19-003-1200 5 yd. x 2 in.
19-003-1201 5 yd. x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-003-1202 Supplier Andover Supplier No. 5400KP018
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Latex-free cohesive bandage with EasyTear™ patented technology designed with kids in mind

  • Kid-friendly designs and colors
  • EasyTear patented technology means no scissors needed
  • Soft and strong so it will not slip
  • Controlled compression will not constrict
  • Easy to apply and remove
  • Available in a variety of sizes

Designs:

  • Purple Hearts on Neon Pink
  • Blue Dinosaurs on Neon Green
  • Blue Trucks and Cars on Light Blue
  • Bumblebees on Yellow

US Patent 5,762,623

Specifications

Product Type Bandage
Length (English) 5 yd.
Length (Metric) 4.57 m
Width (Metric) 10 cm
Width (English) 4 in.
Dimensions (L x W) 5 yd. x 4 in.
For Use With (Application) For use on traumatized skin
Color Purple hearts on neon pink, blue dinosaurs on neon green, blue trucks and cars on light blue, bumblebees on yellow
Adhesive Self Adhesive
Latex Free Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.