Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific Sterile Urine Cup with Boritex™ Preservative
SDP

Catalog No. 1437363
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
90 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-373-63 90 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-373-63 Supplier Andwin Scientific Supplier No. 708044
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Preserves urine for tests and studies, such as urine chemistry or cultures

  • Sterile 90mL container
  • Boritex boric acid tablet keeps urine stable for up to 96 hours
  • Ideal preservative system for remote collection sites and delayed laboratory examination
  • Maintains formed elements in urine sediment and key diagnostic markers
  • Provided with patient identification label

Specifications

Product Type Urine Collection Cup
Closure Color Blue
Closure Type Screw Cap
Material Polypropylene
Sterility Non-sterile
Color Clear
For Use With (Application) For tests and studies, such as Urine chemistry or cultures
Includes 200mg Boritex Boric Acid tablet, 90 mL 53 mm Container and cap
Volume (English) 30.4 oz.
Volume (Metric) 90 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.