Learn More
SOMNI Scientific™ Anesthetic Delivery and Vacuum Scavenging Lines Replacement Kit
Shop All Somni Scientific Products

Description
- The kit includes
- 3 fresh gas supply lines, each 6 feet long
- Common adapters, elbows and 15 mm adapters
- Color-coded for easy identification
- 4 blue vacuum lines, each 6 feet long
- Stopcocks and elbows
- 1 corrugated 19 mm tubing, 6 feet long
- Replace worn or cracked tubing and fittings
- Complete option versus pieces that do not fit
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Animal | Mouse, Rat |
| Type | Connection Kits |
| Disposable | Reusable |
| Size | Standard |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.