Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Washing Brush, Angle Adjustment, Waterfed, 9.4 in, Soft Polyester, White

Catalog No. 502836729
Encompass

This washing brush with angle adjustment and waterfed functionality is designed for various cleaning tasks. It features soft polyester bristles and a plastic block. With an overall length of 8 inches and a head width of 3 inches, its white, flagged bristles and European threaded handle style make it suitable for laboratory or industrial cleaning needs.

  • Wash brush type
  • Polyester bristle material
  • Plastic block material
  • 1.5 inch bristle length
  • Soft bristle firmness
  • 8 inch overall length
  • White bristle color
  • 3 inch head width
  • Flagged bristles
  • European threaded handle style
  • 7.75 inch head length
  • Country of origin: Denmark

Catalog No. 50-283-6729 Supplier MSC Supplier No. 47175880
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This washing brush with angle adjustment and waterfed functionality is designed for various cleaning tasks. It features soft polyester bristles and a plastic block. With an overall length of 8 inches and a head width of 3 inches, its white, flagged bristles and European threaded handle style make it suitable for laboratory or industrial cleaning needs.

  • Wash brush type
  • Polyester bristle material
  • Plastic block material
  • 1.5 inch bristle length
  • Soft bristle firmness
  • 8 inch overall length
  • White bristle color
  • 3 inch head width
  • Flagged bristles
  • European threaded handle style
  • 7.75 inch head length
  • Country of origin: Denmark

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.