Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Angle Rotors
GSA_VA

Catalog No. 021061048 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
12 x 5 mL
30 x 1.5/2.0 mL
4 x 8-Place PCR-strips
Net Weight:
0.660 kg
1.560 kg
1.700 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Net Weight
02-106-1048 4 x 8-Place PCR-strips 0.660 kg
02-106-1047 12 x 5 mL 1.560 kg
02-106-1046 30 x 1.5/2.0 mL 1.700 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-106-1048 Supplier OHAUS™ Supplier No. 30130874
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Angle Rotors for use with Frontier 5000 Series Micro Centrifuge (FC5515)

  • Angle Rotors are available in a variety of different sizes
  • For use with Frontier 5000 Series Centrifuge

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Angle Rotor
Material Stainless Steel
Type Non-sealable
Capacity 4 x 8-Place PCR-strips
Max. RCF 15,342 x g
Max. Speed 15,000 rpm
Net Weight 0.660 kg
For Use With (Equipment) Frontier 5000 Series Micro Centrifuge
Angle 45°
Biocontainment Yes, when used with biocontainment lids
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.